References
Aventics:1820209006
Rubix:273A0570

Documents
Product details : AVENTICS 1820209006
Sealing ring
Technical specifications
Attributes
| Inner diameter | 27 mm |
|---|---|
| Outer diameter | 32 mm |
| Thickness | 2 mm |
| Material | aluminium |
| Type | sealing ring |
| Series | joints |
Show UNSPSC/ECL@SS
£ 0.76 excl. VAT
/ Each
£ 0.91 incl. VAT
- Usually arrives within 14 working days
