References
Camozzi:2661 M5
Rubix:203A3231
Manufacturer :2661 M5

Documents
Product details : CAMOZZI NYLON WASHER TO SUIT M5 THREAD 2661 M5
50-2661-0052 2661 M5
Technical specifications
Attributes
| Inner diameter | 5.2 mm |
|---|---|
| Outer diameter | 8 mm |
| Thickness | 1 mm |
| Material | plastic |
| Type | toothed seal ring |
| Series | 1000 |
Show UNSPSC/ECL@SS
£ 0.29 excl. VAT
/ Each
£ 0.35 incl. VAT
- Usually arrives within 14 working days
