Self-tightening polyurethane hose - blue - 100 metre
Inner diameter | 13 mm |
---|---|
Length | 100 m |
Inner diameter | 13 mm |
---|---|
Length | 100 m |
Interior diameter (inch) | 1/2 '' |
Colour | Blue |
Service pressure | 20 bar |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
No-burst pressure | 80 bar |
Sold out