FESTO 1526825 SEMI-ROTARY DRIVE DRRD-35-180-FH-PA
Semi-rotary drive DRRD
See technical informationSee documentsReferences
Festo:DRRD-35-180-FH-PA
Rubix:263A5822
Manufacturer :1526825
EAN:4052568238025

Documents
Product details : FESTO 1526825 SEMI-ROTARY DRIVE DRRD-35-180-FH-PA
Oscillating actuator DRRD-12-180-FH-PA Size=12, Deceleration angle=32 deg, Oscillation angle adjustment range, on both sides=+10 /-100 deg, Oscillation angle=180 deg, Cushioning=P: Spring rings/bumpers on both sides
Strengths
- Twin-piston drive, power transmission via rack and pinion principle
- Premium drive for very high energy absorption (load capacity and speed)
- Very high precision and long service life
- Many additional features such as mid-position or air and energy through-feed can be adapted
- Sustainable thanks to extended life cycle and easier repairs
- Sustainable in production thanks to reduced use of materials
Technical specifications
Attributes
| Logistic Weight | 4951 g |
|---|---|
| Type | rotary actuator |
| Application | handling applications |
| Max. service pressure | 8 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 998.36 excl. VAT
/ Each
£ 1,198.03 incl. VAT
- Delivery usually within ( 2 ) days