SMC CDRB1BW50-90D-XF ROTARY ACTUATOR


Rotary Actuator

References
smc:CDRB1BW50-90D-XF
rubix:113A9244
manufacturer :00077655
brand logo
brand logo
Technical specifications
TypeRotary Actuator
See all Specifications

Product details : SMC CDRB1BW50-90D-XF ROTARY ACTUATOR


The CRB1 vane style rotary actuator is offered in 7 sizes . Rotation angles of up to 270 is possible for the entire series. The double vane style offered on the 90 and 100 rotation allows twice the torque of the single vane. Bearings are used throughout the series to support thrust and radial loads. In addition, rubber bumpers are used internally making this series highly reliable. Optional auto switches can be moved anywhere along the circumference to allow mounting in a position that is most appropriate for your specifications.

Strengths

•New Style rotary actuator, vane type
Compact, space saving body
Direct mount applications possible
Highly reliable
Body side and axial direction ports
Unrestricted auto switch mounting positions

Technical specifications


Attributes
TypeRotary Actuator
Fixation centre-to-centre distance34 mm
Min. temperature5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 260.19 excl. VAT
/ Each
£ 312.23 incl. VAT
  • Delivery usually within ( 29 ) days