Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 547598 SEMI-ROTARY DRIVE DSM-25-270-FW-A-B
FESTO 547598 SEMI-ROTARY DRIVE DSM-25-270-FW-A-B
Semi-rotary drive DSM
References
festo:
DSM-25-270-FW-A-B
rubix:
108A3266
manufacturer :
547598
ean:
4052568189167
Technical specifications
Type
rotary actuator
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 547598 SEMI-ROTARY DRIVE DSM-25-270-FW-A-B
Double-acting semi-rotary vane drive and metal fixed stops. The swivel angle is infinitely adjustable across the entire swivel range
Strengths
Semi-rotary vane drive
With spigot shaft, hollow flanged shaft, tandem rotary vane and spigot shaft, tandem rotary vane and flanged shaft or heavy-duty bearing (HD)
Technical specifications
Attributes
Logistic Weight
766,6
g
Type
rotary actuator
Max. service pressure
10
bar
Fixation centre-to-centre distance
65
mm
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
306.76
excl. VAT
/
Each
£
368.11
incl. VAT
Delivery usually within (
2
) days
Select variants (168)
Add to cart
Check our products from related categories
FESTO 549579 HINGE CYLINDER
SMC CDRB2BW15-100DZ ROTARY ACTUATOR
AVENTICS R412000385
SMC CP96SDB80-100C-XC68 ISO 15552 CYLINDER
FESTO 565757 HINGE CYLINDER
SMC CDRQ2BS40TF-90 COMPACT ROTARY ACTUATOR
FESTO 556643 SWIVEL/LINEAR UNIT
FESTO 565733 HINGE CYLINDER
FESTO 8078866 MINI SLIDE DGST-20-50-E1A
FESTO 1577238 SEMI-ROTARY DRIVE DRRD-16-180-FH-PA
FESTO 565765 HINGE CYLINDER
FESTO 572348 HINGE CYLINDER
FESTO 565780 HINGE CYLINDER
SMC CDRBT15-90 ROTARY ACTUATOR
FESTO 556453 SWIVEL/LINEAR UNIT