Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 1145132 SEMI-ROTARY DRIVE
FESTO 1145132 SEMI-ROTARY DRIVE
Semi-rotary drive DSM
References
festo:
DSM-T-40-270-FW-A-B
rubix:
390A8778
manufacturer :
1145132
ean:
4052568227746
Technical specifications
Type
Rotary Actuator
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1145132 SEMI-ROTARY DRIVE
Double-acting semi-rotary vane drive and metal fixed stops. The swivel angle is infinitely adjustable across the entire swivel range
semi-rotary drive DSM-T-40-270-FW-A-B Size=40, Swivel angle=0 - 270 deg, Assembly position=Any, Mode of operation=double-acting, Design structure=Rotary vane
Strengths
Semi-rotary vane drive
With spigot shaft, hollow flanged shaft, tandem rotary vane and spigot shaft, tandem rotary vane and flanged shaft or heavy-duty bearing (HD)
Technical specifications
Attributes
Logistic Weight
4007
g
Type
Rotary Actuator
Max. service pressure
10
bar
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
798.38
excl. VAT
/
Each
£
958.06
incl. VAT
Usually arrives within 14 working days
Select variants (168)
Add to cart
Check our products from related categories
FESTO 556556 SWIVEL/LINEAR UNIT
FESTO 556717 SWIVEL/LINEAR UNIT
FESTO 558103 HINGE CYLINDER
FESTO 556487 SWIVEL/LINEAR UNIT
FESTO 556694 SWIVEL/LINEAR UNIT
FESTO 556448 SWIVEL/LINEAR UNIT
AVENTICS R412000410
FESTO 549573 HINGE CYLINDER
FESTO 572358 HINGE CYLINDER
FESTO 565753 HINGE CYLINDER
FESTO 552085 CUSHIONING MOUNT
FESTO 1145105 SEMI-ROTARY DRIVE
FESTO 556432 SWIVEL/LINEAR UNIT DSL-20-40-270-P-A-S2-B
FESTO 1845712 SEMI-ROTARY DRIVE
FESTO 556642 SWIVEL/LINEAR UNIT