FESTO 556694 SWIVEL/LINEAR UNIT

Swivel/linear unit DSL

See technical informationSee documents

References

Festo:DSL-32-25-270-CC-A-S20-KF-B
Rubix:390A8638
Manufacturer :556694
EAN:4052568201968
DSL-32-25-270-CC-A-S20-KF-B Swivel/linear unit

Technical specifications

Typeswivel actuator unit
See all Specifications

Documents

Product details : FESTO 556694 SWIVEL/LINEAR UNIT


Ideal for screw-in movements: the combination of swivel unit and linear cylinder with individually or simultaneously controllable motion

Strengths

  • Rotary and linear motion can be controlled individually or simultaneously
  • High repetition accuracy
  • With plain or recirculating ball bearing guide
  • Through piston rod

Technical specifications


Attributes
Logistic Weight3730 g
Typeswivel actuator unit
Cylinder stroke25 mm
Max. service pressure8 bar
Min. temperature-10 °C
Max. temperature60 °C
£ 2,206.97 excl. VAT
/ Each
£ 2,648.36 incl. VAT
  • Delivery usually within ( 16 ) days