References
Festo:FNC-12
Rubix:117A0663
Manufacturer :537245
EAN:4052568049256

Documents
Product details : FESTO 537245 FLANGE MOUNTING FNC-12
Flange Mounting FNC-12 Size=12, Based on the standard=ISO 21287, Corrosion resistance classification CRC=1, Ambient temperature=-40 - 150 °C, Product weight=79 g
Technical specifications
Attributes
| Logistic Weight | 76,8 g |
|---|---|
| Type | flange mounting |
Show UNSPSC/ECL@SS
£ 17.28 excl. VAT
/ Each
£ 20.74 incl. VAT
- Delivery usually within ( 2 ) days