References
Festo:SLG-S-8-200
Rubix:117A0447
Manufacturer :525683
EAN:4052568083014

Documents
Product details : FESTO 525683 PROFILE STRIP SLG-S-8-200
Mounting rail SLG-S-8-200 For intermediate Position Module with linear drive SLG Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=109 g, Mounting type=With through-hole and dowel pin
Technical specifications
Attributes
| Logistic Weight | 113 g |
|---|---|
| Type | profile rail for slg and dgc linear drives |
Show UNSPSC/ECL@SS
£ 71.53 excl. VAT
/ Each
£ 85.84 incl. VAT
- Delivery usually within ( 16 ) days