References
Festo:SMT-8M-A-PS-24V-E-5,0-OE
Rubix:262A6464
Manufacturer :574336
EAN:4052568103118

Product details : FESTO 574336 PROXIMITY SWITCH SMT-8M-A-PS-24V-E-5,0-OE
For T-slot
Technical specifications
Attributes
| Type | proximity sensor |
|---|---|
| Min. tension | 5 V |
| Max. tension | 30 V |
| Material | high-alloy stainless steel (housing);thermoplastic polyurethane (cable sheath);pa-reinforced (housing) |
| Cable length | 5 m |
| Min. temperature | -40 °C |
| Max. temperature | 85 °C |
Show UNSPSC/ECL@SS
£ 26.89 excl. VAT
/ Each
£ 32.27 incl. VAT
- Delivery usually within ( 2 ) days