Proximity switch SIES-Q
Type | SIES |
---|---|
Min. tension | 10 V |
Max. tension | 30 V |
Block design
Flush mounting
LED switching status indication
Logistic Weight | 234,5 g |
---|---|
Type | SIES |
Min. tension | 10 V |
Max. tension | 30 V |
Material | PET, PA, PBT |
Delivery usually within ( 2 ) days