FESTO 151670 PROXIMITY SWITCH SME-1-S6-C
SME-1 Proximity switch
See technical informationSee documentsReferences
Festo:SME-1-S6-C
Rubix:120A8406
Manufacturer :151670
EAN:4052568117016

Documents
Product details : FESTO 151670 PROXIMITY SWITCH SME-1-S6-C
Attachable magnetic reed cylinder sensor in block design
Strengths
- Measuring principle: magnetic reed
- For mounting kit
- With or without LED switching status indication
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 154x32x139 mm |
|---|---|
| Logistic Weight | 97 g |
| Type | sme |
| Min. tension | 0 V |
| Max. tension | 200 V |
| Material | epoxy resin, pc, pet, steel, tpe-o, zinc die-cast, pvc |
Show UNSPSC/ECL@SS
£ 132.72 excl. VAT
/ Each
£ 159.26 incl. VAT
- Delivery usually within ( 16 ) days