References
Aventics:R412022876
Rubix:273A9857
Manufacturer :R412022876
EAN:3666750005992

Documents
Product details : AVENTICS R412022876
The AVENTICS Series ST6 sensors are suitable for mounting in the 6 mm T- slot as well as sensor mounting to the cylinder. They are suited for mounting to all AVENTICS round cylinders, tie rod cylinders, and profile cylinders. With their optimized, compact shape, the sensors can be flush-fit into existing slots and integrated into any machine environment, even with sensor mounting. Retaining ribs on the side of the sensor enable simple mounting,including in hard-to-reach locations or for overhead assembly. The durable mounting screw holds the sensor in the desired position and can withstand shocks or Vibrations.
Strengths
•Universal sensors for the standardized 6 mm nut
Mounting from above in the nut (“drop-in” mounting)
Wide range of versions with different line lengths and connections
Combined mounting screw with hexagon socket and slotted screw
ATEX versions available
High and low temperature versions available
Mounting from above in the nut (“drop-in” mounting)
Wide range of versions with different line lengths and connections
Combined mounting screw with hexagon socket and slotted screw
ATEX versions available
High and low temperature versions available
Technical specifications
Attributes
| Type | sensor |
|---|---|
| Min. tension | 10 V |
| Max. tension | 30 V |
| Material | polyamide |
| Cable length | 0.3 m |
| Min. temperature | -30 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 30.97 excl. VAT
/ Each
£ 37.16 incl. VAT
- Delivery usually within ( 5 ) days
