FESTO 538282 PROXIMITY SWITCH SIED-M18B-ZO-K-L


SIED Inductive sensor

References
festo:SIED-M18B-ZO-K-L
rubix:119A4431
manufacturer :538282
ean:4052568175603
SIED-M18B-ZO-K-L Proximity Sensor
brand logo
Technical specifications
Typesied
Min. tension20Ā V
Max. tension320Ā V
See all Specifications

Product details : FESTO 538282 PROXIMITY SWITCH SIED-M18B-ZO-K-L


Proximity Sensor SIED-M18B-ZO-K-L With cable, flush Mounting Design=Round, Conforms to standard=EN 60947-5-2, Authorisation=(* RCM Mark, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=(* to EU directive for EMC, * to EU directive low-voltage devices), Materials note=Free of copper and PTFE

Technical specifications


Attributes
Logistic Weight120,54Ā g
Typesied
Min. tension20Ā V
Max. tension320Ā V
Materialbrass, pa, nickel-plated
Show UNSPSC/ECL@SS
Ā£ 83.36 excl. VAT
/ Each
Ā£ 100.03 incl. VAT
  • Usually arrives within 14 working days