FESTO 150850 PROXIMITY SWITCH SME-1-S-24-B
SME-1 Proximity switch
See technical informationSee documentsReferences
Festo:SME-1-S-24-B
Rubix:120A9860
Manufacturer :150850
EAN:4052568069834

Documents
Product details : FESTO 150850 PROXIMITY SWITCH SME-1-S-24-B
Attachable magnetic reed cylinder sensor in block design
Strengths
- Measuring principle: magnetic reed
- For mounting kit
- With or without LED switching status indication
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 152x134x24 mm |
|---|---|
| Logistic Weight | 43,4 g |
| Type | sme |
| Min. tension | 10 V |
| Max. tension | 30 V |
| Material | pet |
Show UNSPSC/ECL@SS
£ 112.40 excl. VAT
/ Each
£ 134.88 incl. VAT
- Delivery usually within ( 16 ) days