References
Aventics:1827231076
Rubix:273A9076
Manufacturer :1827231076
EAN:3661475926485


Technical specifications
| Max. service pressure | 2.5 bar |
|---|---|
| Connecting diameter | 1/8 '' |
| Type | bourdon tube pressure gauge, back port, with adjustable work area display |
Product details : AVENTICS 1827231076
Pressure gauge, Series PG1-SNL-ADJ
Pressure gauge
Technical specifications
Attributes
| Max. service pressure | 2.5 bar |
|---|---|
| Connecting diameter | 1/8 '' |
| Type | bourdon tube pressure gauge, back port, with adjustable work area display |
| Material | acrylonitrile butadiene styrene (housing); brass (thread); polystyrene (viewing window) |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 21.28 excl. VAT
/ Each
£ 25.54 incl. VAT
- Usually arrives within 14 working days