Series BSA
Material | Aluminium (Connector);Fluoromethyl Silicone (Suction Unit) |
---|---|
Diameter | 32 mm |
Type | Bellow Suction Gripper |
Material | Aluminium (Connector);Fluoromethyl Silicone (Suction Unit) |
---|---|
Diameter | 32 mm |
Type | Bellow Suction Gripper |
Threading diameter (inch) | G 1/4 '' |
Usually arrives within 14 working days