Series CC02-AL
Coupling | G 1/4 '' |
---|---|
Material | Aluminium, Anodized (Housing);Brass (Flow Control Screw);Acrylonitrile Butadiene Rubber (Seal) |
Min. service pressure | 0.5 bar |
Coupling | G 1/4 '' |
---|---|
Material | Aluminium, Anodized (Housing);Brass (Flow Control Screw);Acrylonitrile Butadiene Rubber (Seal) |
Min. service pressure | 0.5 bar |
Max. service pressure | 10 bar |
Type | Check Choke Valve |
Usually arrives within 14 working days