AVENTICS R412004995


Series CC02-AL

References
aventics:R412004995
rubix:273A0954
ean:3661475980241
brand logo
brand logo
Technical specifications
MaterialBrass
Min. service pressure 0.5 bar
Max. service pressure10 bar
See all Specifications

Product details : AVENTICS R412004995


Strengths

The AVENTICS Series CC check-choke valves are designed for nominal flows from 50 to 1960 l/min. The different versions are available with a push-in fitting or internal Thread

Technical specifications


Attributes
MaterialBrass
Min. service pressure 0.5 bar
Max. service pressure10 bar
TypeCheck-Choke Valve
Show UNSPSC/ECL@SS
£ 24.58 excl. VAT
/ Each
£ 29.50 incl. VAT
  • Usually arrives within 14 working days