Series NR01
Coupling | G 3/4 '' |
---|---|
Material | Brass (Housing);Acrylonitrile Butadiene Rubber (Seal) |
Min. service pressure | 0.5 bar |
Coupling | G 3/4 '' |
---|---|
Material | Brass (Housing);Acrylonitrile Butadiene Rubber (Seal) |
Min. service pressure | 0.5 bar |
Max. service pressure | 15 bar |
Type | Non-Return Valve |
Usually arrives within 14 working days