References
Aventics:0822061100
Rubix:274A0405
Manufacturer :0822061100
EAN:3661475881296

Product details : AVENTICS 0822061100
Guide cylinder, Series GPC-BV
Technical specifications
Attributes
| Cylinder diameter | 16 mm |
|---|---|
| Cylinder stroke | 10 mm |
| Type | guide cylinders, series gpc-bv |
Show UNSPSC/ECL@SS
£ 490.14 excl. VAT
/ Each
£ 588.17 incl. VAT
- Usually arrives within 14 working days
