Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
AVENTICS 0822061405
AVENTICS 0822061405
Series GPC
References
aventics:
0822061405
rubix:
274A0483
ean:
3661475881401
Technical specifications
Cylinder diameter
16
mm
Cylinder stroke
75
mm
Type
guide cylinders, series gpc-e
Product details
Technical specifications
Product details : AVENTICS 0822061405
Technical specifications
Attributes
Cylinder diameter
16
mm
Cylinder stroke
75
mm
Type
guide cylinders, series gpc-e
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
528.88
excl. VAT
/
Each
£
634.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
AVENTICS R480144714
SMC CDU32TF-100D FREE MOUNT CYLINDER
SMC CG5EA100TFSV-300 STAINLESS STEEL CYLINDER
SMC CDG5BA25TFSV-75 STAINLESS STEEL CYLINDER
SMC JCDMBZ25-250 AIR CYLINDER
SMC CDM3E40-200 SHORT TYPE AIR CYLINDER
MATARA MCQV2-11-50-25M ISO15552-VDMA 24562 50 BORE 25MM STROKE MAGNETI
MATARA MCMI-11-20-500 ISO6432 CYLINDER 20MM BORE 500MM STROKE MAGNETIC
AVENTICS R480041452
SMC CU6-10S FREE MOUNT CYLINDER
SMC CDG5BN40SR-75 STAINLESS STEEL CYLINDER
SMC CG1BN25-25TZ AIR CYLINDER 25 STR 25 SINGLE ACTING
SMC CP96SDB63-175 ISO 15552 CYLINDER
SMC MGGLB50-150 AIR CYLINDER
SMC CDM3B40-300 SHORT TYPE AIR CYLINDER