FESTO 542286 SERVICE UNIT COMBINATION MSB6-1/2:C3J4-WP
MSB6 Maintenance unit combination
See technical informationSee documentsReferences
Festo:MSB6-1/2:C3J4-WP
Rubix:132A7729
Manufacturer :542286
EAN:4052568180355

Documents
Product details : FESTO 542286 SERVICE UNIT COMBINATION MSB6-1/2:C3J4-WP
Service unit combination MSB6-1/2:C3J4-WP Comprising manual on-off valve, Filter regulator, Wall mounting plate. Maximum output pressure 12 bar, 5 µm Filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, fully automatic Condensate drain, flow direction from left to right. Size=6, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm
Technical specifications
Attributes
| Logistic Weight | 1588 g |
|---|---|
| Threading diameter (inch) | 1/2 '' |
| Volume flow rate | 950 l/min |
| Design size | 4 |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 191.10 excl. VAT
/ Each
£ 229.32 incl. VAT
- Delivery usually within ( 6 ) days