References
Aventics:0821003045
Rubix:273A0891
Manufacturer :0821003045
EAN:3661475867863


Technical specifications
| Coupling | g 1/8 '' |
|---|---|
| Material | brass, nickel plated (housing);acrylonitrile butadiene rubber (seal) |
| Min. service pressure | 2 bar |
Product details : AVENTICS 0821003045
Technical specifications
Attributes
| Coupling | g 1/8 '' |
|---|---|
| Material | brass, nickel plated (housing);acrylonitrile butadiene rubber (seal) |
| Min. service pressure | 2 bar |
| Max. service pressure | 10 bar |
| Type | pilot-operated non-return valve |
Show UNSPSC/ECL@SS
£ 73.08 excl. VAT
/ Each
£ 87.70 incl. VAT
- Usually arrives within 14 working days