References
Aventics:R412005275
Rubix:274A0920

Product details : AVENTICS R412005275
Series QR1-S Mini
Technical specifications
Attributes
| Type of threading | bsp |
|---|---|
| Connection 1 | g 1/8 |
| Connection 2 | 6 |
| Material | brass |
| Connecting diameter | 0.236 '' |
| Metric exterior tube diameter | 6 mm |
| Threading | g 1/8 |
| Max. temperature | 60 °C |
| Min. temperature | 0 °C |
Show UNSPSC/ECL@SS
£ 4.31 excl. VAT
/ Each
£ 5.17 incl. VAT
- Usually arrives within 14 working days
