• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,353)
  • Mechanical Power Transmission(110,927)
  • Fluid Transmission & Flow Technology(101,365)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,437)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Pneumatics(90,858)
  • Hydraulics(5,981)
  • Sealing technology(33)
  • Measurement and control technology(1,967)
  • Hose & Pipes(1,299)
  • Filtration and Care(387)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,227)
  • Compressed air preparation(4,634)
  • Pneumatic accessories(15,003)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatic accessories
  5. Pneumatic couplings
  6. Pneumatic plug-in fitting
  7. AVENTICS 1823373053

AVENTICS 1823373053

Series QR2-S, standard

See technical information

References

Aventics:1823373053
Rubix:272A9991
EAN:3661475914291
brand logo
brand logo

Product details : AVENTICS 1823373053


Straight fitting

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 10.11 excl. VAT
/ Each
£ 12.13 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SMC KQ2VF06-01NS ONE-TOUCH FITTINGSMC KPR06-10 CLEAN ONE-TOUCH FITTINGSFESTO 578378 PUSH-IN FITTING NPQH-DK-G14-Q10-P10SMC LQ1T2A HIGH PURITY FITTINGNORGREN C00820604 PFITC 6-4-4MM Y CONECTORNORGREN C0K510848 8-1/2 FLOW CONTROL (OUT) G THRDFESTO 558679 PUSH-IN FITTING NPQM-D-G14F-Q8-P10SMC KCE10-03 FEMALE BULKHEAD UNION FITTINGFESTO 578385 PUSH-IN T-CONNECTOR NPQH-T-Q14-E-P10SMC KQ2H08-01-X2 ONE-TOUCH FITTINGSMC KQB2H06-03S ONE-TOUCH FITTINGSMC KGY10-02S STAINLESS STEEL ONE-TOUCH FITTINGSMC KQR06-04 FITTINGNORGREN C00GE1000 PFITC 10MM INLINE FLOW CONTROLSMC KQ2L06-10A1 ONE-TOUCH FITTING
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap