References
SMC:KCE10-03
Rubix:124A3650
Manufacturer :KCE10-03

Technical specifications
| Material | body: c3604bd, pbt; connector body: c3604bd (threaded part); spring/collet: sus304; valve/retaining ring & clamping ring & guide: polyacetal (pom)/sus304/c3604bd; seal/o-ring: nbr |
|---|---|
| Connection 1 | m20 x 1 |
Product details : SMC KCE10-03 FEMALE BULKHEAD UNION FITTING
Self-seal fitting series KC is best for multiple use areas when pressure cannot be shut down. One- touch fittings (with built-in self-seal mechanism) are used to prevent air exhaust when removing tube. There are 10 styles available including electroless nickel plated for copper-free applications.
•Tube Coupler, Self Seal Fittings, Bulkhead Connector.
•One-touch fitting (With built-inself-seal mechanism) to preventair exhaust when removing tube.
•Best for multiple useareas when pressurecannot be shut down.
•Electroless nickel plated forcopper-free applications.
Applicable Tube O.D.: Ø10
Port Size Applicable Tube: 03 (R(PT) 3/8, Rc(PT) 3/8)
•One-touch fitting (With built-inself-seal mechanism) to preventair exhaust when removing tube.
•Best for multiple useareas when pressurecannot be shut down.
•Electroless nickel plated forcopper-free applications.
Applicable Tube O.D.: Ø10
Port Size Applicable Tube: 03 (R(PT) 3/8, Rc(PT) 3/8)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x54x28 mm |
|---|---|
| Logistic Weight | 79 g |
| Material | body: c3604bd, pbt; connector body: c3604bd (threaded part); spring/collet: sus304; valve/retaining ring & clamping ring & guide: polyacetal (pom)/sus304/c3604bd; seal/o-ring: nbr |
| Connection 1 | m20 x 1 |
| Profile | bulkhead push-in fitting |
| Connection 2 | 10 |
| Type | kce10-03 bulkhead plug connection with check valve (self-sealing) |
| Tube diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 189.30 excl. VAT
/ 10 pieces
£ 227.16 incl. VAT
- Delivery usually within ( 4 ) days