SMC KPGL04-M5 ONE TOUCH CLEAN FITTING
KPGH Clean One-touch Male Connector
See technical informationSee documentsReferences
SMC:KPGL04-M5
Rubix:118A5180
Manufacturer :KPGL04-M5
EAN:3618036072457

Documents
Product details : SMC KPGL04-M5 ONE TOUCH CLEAN FITTING
The KP series are one-touch fittings for blow-off systems in cleanrooms and drive air systems. The KP series is completely oil-free and the parts in contact with fluids are non-metallic. The parts are cleaned, assembled and double-packed in a cleanroom. Resin parts for the one-touch series KPQ/KPG (for drive system air lines) are polypropylene.
KPQL/KPGL, Clean One-touch Fitting - Union Elbow, Male Elbow
Strengths
-Clean One-touch fittings
For air lines of drive systems
For air lines of drive systems
Technical specifications
Attributes
| Logistic Weight | 4 g |
|---|---|
| Material | polypropylene resin |
| Connection 1 | 4 mm |
| Profile | kpgl |
| Connection 2 | m5 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 98.30 excl. VAT
/ 10 pieces
£ 117.96 incl. VAT
- Delivery usually within ( 4 ) days