SMC LQ3T4A-R2 HIGH PURITY FLUOROPOLYMER FITTING
Union Tee Reducing
See technical informationSee documentsReferences
SMC:LQ3T4A-R2
Rubix:2605125

Documents
Product details : SMC LQ3T4A-R2 HIGH PURITY FLUOROPOLYMER FITTING
LQ3, High Purity Fluororesin Fitting, Reducing
Technical specifications
Attributes
| Logistic Weight | 99 g |
|---|---|
| Material | pfa |
| Connection 1 | 1/4' x 5/32' |
| Profile | lq3t-r |
| Connection 2 | 1/2' x 3/8' |
| Max. temperature | 200 °C |
| Type | union tee reducing |
| Tube diameter | 12.7 mm |
Show UNSPSC/ECL@SS
£ 61.49 excl. VAT
/ Each
£ 73.79 incl. VAT
- Delivery usually within ( 19 ) days