References
SMC:TH0425N-100
Rubix:131A6585
Manufacturer :TH0425N-100

Technical specifications
| Inner diameter | 2.5 mm |
|---|---|
| Outer diameter | 4 mm |
| Colour | transparent |
Documents
Product details : SMC TH0425N-100 FEP-TUBING (FLUOROPOLYMER)
Fluoropolymer tubing series TH is available in 4 color variations (translucent, black, red, blue) and 8 size variations. Applicable fittings include high purity fluoropolymer fittings series LQ, One-touch fittings series KQ2, KJ, miniature fittings series M, MS and insert fittings series KF. Applicable applications include food, medical care, semiconductor, automobile and general pneumatic piping.
•Approved by FDA
•Applicable tubing O.D.: Ø 4 to Ø 12 mm
•4 colour variations.
Tube Size: 0425 (OD
Color: N (Translucent)
Roll Length: 100m Roll
•Applicable tubing O.D.: Ø 4 to Ø 12 mm
•4 colour variations.
Tube Size: 0425 (OD
Color: N (Translucent)
Roll Length: 100m Roll
Technical specifications
Attributes
| Logistic Weight | 1565 g |
|---|---|
| Inner diameter | 2.5 mm |
| Outer diameter | 4 mm |
| Colour | transparent |
| Material | fep (fluorinated propylene ethylene resin) |
| Reel length | 100 m |
| Min. temperature | -20 °C |
| Max. temperature | 200 °C |
Show UNSPSC/ECL@SS
£ 406.89 excl. VAT
/ Each
£ 488.27 incl. VAT
- Delivery usually within ( 4 ) days