References
SMC:TH0604N-20
Rubix:114A3817
Manufacturer :TH0604N-20
EAN:3618036139587

Documents
Product details : SMC TH0604N-20 FLUOROPOLYMER TUBING
Fluoropolymer tubing series TH is available in 4 color variations (translucent, black, red, blue) and 8 size variations. Applicable fittings include high purity fluoropolymer fittings series LQ, One-touch fittings series KQ2, KJ, miniature fittings series M, MS and insert fittings series KF. Applicable applications include food, medical care, semiconductor, automobile and general pneumatic piping.
•Approved by FDA
•Applicable tubing O.D.: Ø 4 to Ø 12 mm
•4 colour variations.
Tube Size: 0604 (OD
Color: N (Translucent)
Roll Length: 20m Roll
•Applicable tubing O.D.: Ø 4 to Ø 12 mm
•4 colour variations.
Tube Size: 0604 (OD
Color: N (Translucent)
Roll Length: 20m Roll
Technical specifications
Attributes
| Logistic Weight | 748 g |
|---|---|
| Inner diameter | 4 mm |
| Outer diameter | 6 mm |
| Colour | transparent |
| Material | fluorinated ethylene propylene resin |
| Reel length | 20 m |
Show UNSPSC/ECL@SS
£ 142.07 excl. VAT
/ Each
£ 170.48 incl. VAT
- Delivery usually within ( 4 ) days