SMC TU1065BU-100 100M POLYURETHANE BLUE TUBING
Polyurethane Tube
See technical informationSee documentsReferences
SMC:TU1065BU-100
Rubix:114A5916
Manufacturer :TU1065BU-20
EAN:3618036612677

Documents
Product details : SMC TU1065BU-100 100M POLYURETHANE BLUE TUBING
Series TU tubing represents a new high quality standard in metric size polyurethane tubing. Series TUH, hard polyurethane tubing, is available in a standard or high pressure type and TUS is a soft polyurethane tubing.
•Applicable tubing O.D.: Ø 2 to Ø 16 mm
•Operating temperature: -20 to 60 °C
•29 colour variations.
Size: 1065 (O.D. Ø10, I.D. Ø6.5)
Color: BU (Blue)
Roll Length: 100 m
Reel Length: None
Suffix: None
•Operating temperature: -20 to 60 °C
•29 colour variations.
Size: 1065 (O.D. Ø10, I.D. Ø6.5)
Color: BU (Blue)
Roll Length: 100 m
Reel Length: None
Suffix: None
Strengths
•Extremely flexible
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 165x430x430 mm |
|---|---|
| Logistic Weight | 5801 g |
| Inner diameter | 6.5 mm |
| Outer diameter | 10 mm |
| Colour | blue |
| Material | polyurethane |
| Reel length | 100 m |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 255.01 excl. VAT
/ Each
£ 306.01 incl. VAT
- Delivery usually within ( 4 ) days