References
SMC:TS1209B-20
Rubix:116A2884
Manufacturer :TS1209B-20
EAN:3618036616743

Documents
Product details : SMC TS1209B-20 TUBE
Series TS, for general air pressure, Soft Nylon tubing, is available in 6 different colors and 2 roll sizes. 100 meter rolls available in black and white only.
•Applicable tubing O.D.: Ø 4 to Ø 16 mm
•Operating temperature: -40 to 100 °C for air and 0 to 50 °C for water
•Colours: black, white, red, blue, yellow and green.
Size: 1209 (ODØ12 IDØ9)
Color: B (Black)
Roll Length: 20m Roll
•Operating temperature: -40 to 100 °C for air and 0 to 50 °C for water
•Colours: black, white, red, blue, yellow and green.
Size: 1209 (ODØ12 IDØ9)
Color: B (Black)
Roll Length: 20m Roll
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x440x320 mm |
|---|---|
| Logistic Weight | 1079 g |
| Inner diameter | 9 mm |
| Outer diameter | 12 mm |
| Colour | black |
| Material | polyamide 12 (pa12) |
| Reel length | 20 m |
| Min. service pressure | 10 bar |
| Min. temperature | -40 °C |
| Max. temperature | 100 °C |
Show UNSPSC/ECL@SS
£ 93.40 excl. VAT
/ Each
£ 112.08 incl. VAT
- Delivery usually within ( 4 ) days