FESTO 8153395 PLASTIC TUBING 50MTR PUN-H-F-8X1,25-BL

Tubing

See technical informationSee documents

References

Festo:PUN-H-F-8X1,25-BL
Rubix:263A6879
Manufacturer :8153395
EAN:4052568590239
brand logo

Technical specifications

Inner diameter5.7 mm
Outer diameter8 mm
Colourblue
See all Specifications

Documents

Product details : FESTO 8153395 PLASTIC TUBING 50MTR PUN-H-F-8X1,25-BL


Strengths

•Highly resistant to microbes and hydrolysis
Food grade
Operating medium: compressed air, vacuum, water
Very easy installation

Applications

Suitable for energy chains

Technical specifications


Attributes
Inner diameter5.7 mm
Outer diameter8 mm
Colourblue
Materialtpe-u (pu);plastic
Reel length50 m
Min. service pressure -0.95 bar
Min. temperature-35 °C
Max. temperature60 °C
£ 82.76 excl. VAT
/ Each
£ 99.31 incl. VAT
  • Usually arrives within 14 working days