Heavy-Duty Tubing
Inner diameter | 5.9 mm |
---|---|
Outer diameter | 9.7 mm |
Inner diameter | 5.9 mm |
---|---|
Outer diameter | 9.7 mm |
Service pressure | 10 bar |
Colour | Blue |
Bend radius | 37 mm |
Material | Polyurethane;Polyester Fabric |
Min. service pressure | -0.95 bar |
Max. service pressure | 10 bar |
Min. temperature | -30 °C |
Max. temperature | 60 °C |
Usually arrives within 14 working days