References
Aventics:R402000800
Rubix:272A8282
Manufacturer :R402000800
EAN:3661475973441

Product details : AVENTICS R402000800
Double-piston cylinder, Series TWC
Technical specifications
Attributes
| Cylinder diameter | 10 mm |
|---|---|
| Cylinder stroke | 20 mm |
| Type | double piston cylinder, series twc |
Show UNSPSC/ECL@SS
£ 405.78 excl. VAT
/ Each
£ 486.94 incl. VAT
- Usually arrives within 14 working days
