References
Aventics:0820038126
Rubix:152A7394
Manufacturer :0820038126
EAN:3661475862134

Product details : AVENTICS SOLENOID VALVE 0820038126
5/2-way valve, Series WV02
Technical specifications
Attributes
| Package weight | 113 g |
|---|---|
| Type | wv02 series |
| Number of Ports | 5 |
| Volume flow rate | 500 l/min |
Show UNSPSC/ECL@SS
£ 222.27 excl. VAT
/ Each
£ 266.72 incl. VAT
- Delivery usually within ( 5 ) days
