References
Festo:MSB6N-1/2:C3J1D7A1F3-WP
Rubix:391A3538
Manufacturer :550499
EAN:4052568356866

Product details : FESTO 550499 SERVICE UNIT COMBINATION
Repair kit
Technical specifications
Attributes
| Threading diameter (inch) | 1/2 '' |
|---|---|
| Min. service pressure | 4.5 bar |
| Max. service pressure | 10 bar |
| Volume flow rate | 3100 l/min |
| Design size | 310 |
| Filter fineness | 40 µm |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 1,133.22 excl. VAT
/ Each
£ 1,359.86 incl. VAT
- Usually arrives within 14 working days