ROEBUCK 6 PC SET SMALL STUBBY COMBI RATCHET SPANNERS 8-14MM 865457
Set of 6 stubby ratchet combination spanners
See technical informationSee documentsReferences
Superseded Ref:853841
Roebuck:865457
Rubix:209A8596
EAN:3660338197789
Documents
Product details : ROEBUCK 6 PC SET SMALL STUBBY COMBI RATCHET SPANNERS 8-14MM 865457
Standard: ISO 691
Made of chrome vanadium steel.
Matt satin finish.
Ratchet system with 72 teeth.
Recovery angle 5°.
Angle 15° offset box end.
Built-in reverse lever.
Made of chrome vanadium steel.
Matt satin finish.
Ratchet system with 72 teeth.
Recovery angle 5°.
Angle 15° offset box end.
Built-in reverse lever.
Strengths
40% more compact than standard combination ratchet wrench
Technical specifications
Attributes
| Number of elements | 6 |
|---|
Show UNSPSC/ECL@SS
£ 105.07 excl. VAT
/ Each
£ 126.08 incl. VAT
- In stock: Next day delivery

