References
Facom:75.J12
Rubix:1235334
EAN:3148517333192

Product details : FACOM SET ANGL OPN-SKT WREN.75.J12
75 - Pipe wrench sets, metric and inches
- Presentation: in box or on panel.
- Presentation: in box or on panel.
Technical specifications
Attributes
| Logistic Weight | 3360 g |
|---|---|
| Packaged dimensions (D x W x H) | 395x90x70 mm |
| Package weight | 3355 g |
| Number of elements | 12 |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 240.94 excl. VAT
/ Each
£ 289.13 incl. VAT
- Delivery usually within ( 14 ) days
