References
SKF:TMAS 100/KIT
Rubix:124A8712
EAN:7316575901356

Product details : SKF SHIM KIT TMAS-100/KIT
This set of SKF shims is designed to provide a quick, precise, and comprehensive solution for machine leveling, shaft alignment, and more. It consists of 170 shims of various thicknesses.
Features:
The SKF TMAS 100/KIT is a practical kit containing high-quality, deburred, and polished shims. Each shim is clearly marked with its thickness and dimensions, facilitating immediate identification. Their shape is specifically designed for machine shimming and bearing alignment. Precise tolerances ensure a perfect and stable fit, even for the most demanding applications. The kit comes in a sturdy, well-organized case that allows for quick access and efficient storage. It is designed for easy on-site use, both during initial installation and maintenance work. Restocking the kit is simple thanks to the availability of individual shim packs.
Specifications:
- Shim dimensions: 100 mm x 100 mm.
- Thicknesses available in the kit: 0.05 mm; 0.10 mm; 0.20 mm; 0.25 mm; 0.40 mm; 0.50 mm; 0.70 mm; 1.00 mm; 2.00 mm.
- Total number of shims: 170 pieces.
- Breakdown of shims: 20 pieces of each thickness except 2.00 mm (10 pieces).
- Material: high-quality stainless steel.
- Net weight of the product: 6.8 kg.
- Case dimensions: 530 x 110 x 360 mm (length x height x width).
- Shims clearly labeled (thickness + size).
- Packaging: sturdy carrying case.
Brand information:
SKF is a major global player in the fields of bearing technology, seals, mechatronics, services, and lubrication systems. Founded in 1907 in Sweden, the company now operates in more than 130 countries, with approximately 17,000 distributors worldwide. SKF is committed to providing solutions that improve equipment reliability, reduce maintenance costs, and increase the durability of industrial facilities. Its portfolio includes notable innovations in condition monitoring systems, industrial automation, and alignment solutions.
Features:
The SKF TMAS 100/KIT is a practical kit containing high-quality, deburred, and polished shims. Each shim is clearly marked with its thickness and dimensions, facilitating immediate identification. Their shape is specifically designed for machine shimming and bearing alignment. Precise tolerances ensure a perfect and stable fit, even for the most demanding applications. The kit comes in a sturdy, well-organized case that allows for quick access and efficient storage. It is designed for easy on-site use, both during initial installation and maintenance work. Restocking the kit is simple thanks to the availability of individual shim packs.
Specifications:
- Shim dimensions: 100 mm x 100 mm.
- Thicknesses available in the kit: 0.05 mm; 0.10 mm; 0.20 mm; 0.25 mm; 0.40 mm; 0.50 mm; 0.70 mm; 1.00 mm; 2.00 mm.
- Total number of shims: 170 pieces.
- Breakdown of shims: 20 pieces of each thickness except 2.00 mm (10 pieces).
- Material: high-quality stainless steel.
- Net weight of the product: 6.8 kg.
- Case dimensions: 530 x 110 x 360 mm (length x height x width).
- Shims clearly labeled (thickness + size).
- Packaging: sturdy carrying case.
Brand information:
SKF is a major global player in the fields of bearing technology, seals, mechatronics, services, and lubrication systems. Founded in 1907 in Sweden, the company now operates in more than 130 countries, with approximately 17,000 distributors worldwide. SKF is committed to providing solutions that improve equipment reliability, reduce maintenance costs, and increase the durability of industrial facilities. Its portfolio includes notable innovations in condition monitoring systems, industrial automation, and alignment solutions.
Strengths
- Precise adjustment of machine height for optimal alignment.
- Significant time savings during maintenance or installation operations.
- Reduced vibrations and mechanical stress thanks to precise leveling.
- Quick identification of shims thanks to clear labeling.
- Easy organization and accessibility provided by the carrying case.
- Easy restocking of the kit without having to replace the entire set.
- Significant time savings during maintenance or installation operations.
- Reduced vibrations and mechanical stress thanks to precise leveling.
- Quick identification of shims thanks to clear labeling.
- Easy organization and accessibility provided by the carrying case.
- Easy restocking of the kit without having to replace the entire set.
Applications
The SKF TMAS 100/KIT shim kit is primarily used for leveling and aligning rotating machinery, such as pumps, motors, compressors, and fans. It is suitable for industrial environments where alignment accuracy is essential for the proper operation of equipment, particularly in the manufacturing, processing, energy, and petrochemical sectors. This kit is ideal for maintenance technicians, machine installers, and reliability engineers seeking to ensure optimal performance, reduce premature bearing wear, and prevent breakdowns.
Technical specifications
Attributes
| Type | set of shims |
|---|---|
| Length | 100 mm |
| Series | tmas |
| Model | tmas 100 |
Show UNSPSC/ECL@SS
£ 621.55 excl. VAT
/ Each
£ 745.86 incl. VAT
- In stock: Next day delivery
