References
SKF:TMAS 50/KIT
Rubix:124A8711
EAN:7316575901271

Product details : SKF SHIM KIT TMAS50/KIT
The SKF TMAS 50/KIT shim set is designed to provide precise and reliable machine height adjustment. Designed for maintenance and alignment professionals, this high-end metric kit enables quick installation, reduced downtime, and optimal equipment performance.
Features:
This kit is ideal for preventive and corrective maintenance tasks, particularly for the vertical alignment of machines. The shims, made of high-quality stainless steel, are pre-cut and fully deburred, ensuring smooth installation and removal. Each shim is clearly marked for quick identification of its thickness and dimensions. Their high dimensional accuracy ensures a reliable fit, reducing the risk of errors during installation. Supplied in a convenient carrying case, the kit is easy to transport and can be replenished with additional packs of shims.
Specifications:
- Model: TMAS 50/KIT.
- Dimensions of each shim: 50 x 50 mm.
- Quantity: 180 shims (20 units of each thickness).
- Thicknesses (in mm): 0.05; 0.10; 0.20; 0.25; 0.40; 0.50; 0.70; 1.00; 2.00.
- Total net weight of the kit: 2.45 kg.
- Material: stainless steel.
- Shims are fully deburred and reusable.
- Thickness engraved on each shim.
- Hard-shell storage case: 260 x 180 x 85 mm.
Brand information:
SKF is a global leader in mechanical engineering and rotating solutions. Founded in 1907 in Sweden, the SKF Group operates in more than 130 countries. Its mission is to improve the reliability of industrial equipment while reducing its environmental impact. SKF continuously innovates in the fields of bearings, sealing systems, lubrication, predictive maintenance, and connected services. With millions of products sold each year, SKF is an essential partner for manufacturers worldwide.
Features:
This kit is ideal for preventive and corrective maintenance tasks, particularly for the vertical alignment of machines. The shims, made of high-quality stainless steel, are pre-cut and fully deburred, ensuring smooth installation and removal. Each shim is clearly marked for quick identification of its thickness and dimensions. Their high dimensional accuracy ensures a reliable fit, reducing the risk of errors during installation. Supplied in a convenient carrying case, the kit is easy to transport and can be replenished with additional packs of shims.
Specifications:
- Model: TMAS 50/KIT.
- Dimensions of each shim: 50 x 50 mm.
- Quantity: 180 shims (20 units of each thickness).
- Thicknesses (in mm): 0.05; 0.10; 0.20; 0.25; 0.40; 0.50; 0.70; 1.00; 2.00.
- Total net weight of the kit: 2.45 kg.
- Material: stainless steel.
- Shims are fully deburred and reusable.
- Thickness engraved on each shim.
- Hard-shell storage case: 260 x 180 x 85 mm.
Brand information:
SKF is a global leader in mechanical engineering and rotating solutions. Founded in 1907 in Sweden, the SKF Group operates in more than 130 countries. Its mission is to improve the reliability of industrial equipment while reducing its environmental impact. SKF continuously innovates in the fields of bearings, sealing systems, lubrication, predictive maintenance, and connected services. With millions of products sold each year, SKF is an essential partner for manufacturers worldwide.
Strengths
- Quick and precise adjustment of machine height.
- Time savings on vertical alignment operations.
- Reduced downtime and improved machine availability.
- Immediate identification of shims thanks to their clear markings.
- Optimized storage with a compact, durable carrying case.
- Reusable product for increased durability.
- Strict tolerances for maximum precision.
- Time savings on vertical alignment operations.
- Reduced downtime and improved machine availability.
- Immediate identification of shims thanks to their clear markings.
- Optimized storage with a compact, durable carrying case.
- Reusable product for increased durability.
- Strict tolerances for maximum precision.
Applications
The TMAS 50/KIT is designed for industrial maintenance professionals, adjustment technicians, and mechanical engineers. It is ideal for machine leveling, shaft or motor alignment, and machine tool positioning. It can be used in production plants, maintenance workshops, power generation facilities, and assembly lines.
Technical specifications
Attributes
| Type | set of shims |
|---|---|
| Length | 50 mm |
| Series | tmas |
| Model | tmas 50 |
Show UNSPSC/ECL@SS
£ 319.00 excl. VAT
/ Each
£ 382.80 incl. VAT
- In stock: Next day delivery
