Set Screw Locking
Inner diameter | 75 mm |
---|---|
Length | 232 mm |
Width | 70 mm |
Inner diameter | 75 mm |
---|---|
Length | 232 mm |
Width | 70 mm |
Type | Take-Up Mounted Bearing |
Total bearing width | 48 mm |
Material | Cast Iron |
Series | U |
Inner width | 77.8 mm |
Basic static load, radial - C0r | 48300 N |
Basic dynamic load, radial - Cr | 67400 N |
Weight | 7.3 kg |
Usually arrives within 14 working days