References
SNR:EXT311
Rubix:205A3535
EAN:3413529543915




Product details : SNR EXT311 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 120 mm |
|---|---|
| Width | 73 mm |
| Outer diameter | 55 mm |
Show UNSPSC/ECL@SS
£ 100.33 excl. VAT
/ Each
£ 120.40 incl. VAT
- Usually arrives within 14 working days
