NORGREN 4338-99 FILTER ELEMENT 25MY SERIES 64

Filter Element

See technical information

References

IMI Norgren:4338-99
Rubix:120A7094
Manufacturer :4338-99
brand logo

Technical specifications

Threading diameter (inch)1/8 ''
Filter fineness25 µm
See all Specifications

Product details : NORGREN 4338-99 FILTER ELEMENT 25MY SERIES 64


Filter element 25 My

Technical specifications


Attributes
Threading diameter (inch)1/8 ''
Filter fineness25 µm
Typefilter element
Materialpolypropylene
Min. service pressure 0.7 bar
Max. service pressure17 bar
Min. temperature-20 °C
Max. temperature80 °C
£ 45.59 excl. VAT
/ Each
£ 54.71 incl. VAT
  • Usually arrives within 14 working days