FENNER FENLOCK 130 CONE CLAMPING ELEMENT 80 X 120MM SELF CENTERING
Cone clamping element
See technical informationReferences
Fenner:FLK130-80X120
Rubix:406A2378
Manufacturer :630C0080


Technical specifications
| Type | fenlock cone clamping element selfcentering type flk130 80x120 |
|---|
Product details : FENNER FENLOCK 130 CONE CLAMPING ELEMENT 80 X 120MM SELF CENTERING
Fenlock cone clamping elements are precision made in the finest steel materials to provide a wide and versatile range of keyless shaft/hub fixing assemblies offering simple installation and dissembly, resistance to alternating torques, increased shaft strength and high torque transmission capacity.
Fenlock cone clamping element selfcentering type FLK130 80x120
Technical specifications
Attributes
| Type | fenlock cone clamping element selfcentering type flk130 80x120 |
|---|---|
| Shaft diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 79.39 excl. VAT
/ Each
£ 95.27 incl. VAT
- Delivery usually within ( 2 ) days