Shaft SEALING RING HMS5
Inner diameter | 70 mm |
---|---|
Outer diameter | 85 mm |
Width | 8 mm |
Logistic Weight | 27,8 g |
---|---|
Inner diameter | 70 mm |
Outer diameter | 85 mm |
Width | 8 mm |
Material | nbr |
Execution | gasket with embedded metal armature with spring |
Usually arrives within 14 working days