SIMRIT B2U7 1600X 1900X 150 902 B2U7 160


Shaft seal B2

References
freudenberg sealing technologies:B2 U7 160 X 190 X 0 X 15 X 0 72 NBR 902
rubix:262A2724
manufacturer :40411959
brand logo
brand logo
Technical specifications
Inner diameter160 mm
Outer diameter190 mm
Width15 mm
See all Specifications

Product details : SIMRIT B2U7 1600X 1900X 150 902 B2U7 160


Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.

Technical specifications


Attributes
Inner diameter160 mm
Outer diameter190 mm
Width15 mm
Materialnbr
Executionexternal double metal frame gasket with spring
Show UNSPSC/ECL@SS
£ 80.60 excl. VAT
/ Each
£ 96.72 incl. VAT
  • Usually arrives within 14 working days