Shaft seal (W A SY NBR 80 BLUE FSGS)
Inner diameter | 65 mm |
---|---|
Outer diameter | 85 mm |
Width | 10 mm |
Logistic Weight | 48 g |
---|---|
Inner diameter | 65 mm |
Outer diameter | 85 mm |
Width | 10 mm |
Material | NBR |
Execution | Recessed metal-armature seal with spring and dust lip |
Usually arrives within 14 working days